Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
2000 ml Foam Hand Soap Cartridge
Mfr # RFW2LT
Zoro # G1857451
original price:
$138.50
19% off
new price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Foam
- Fragrance Floral
- Size 2000 ml
- Application General Skin Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # RFW2LT
- Zoro # G1857451
- UPC # 069124019596
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2 L |
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 2 L, Container Type Cartridge, Fragrance Enchanted Rose, Hygiene Properties Moisturizing, Formula Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Red 40 (CI 16035), Sodium Benzoate, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number WRM2LDP, Requires Dispenser Yes, Includes Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- NILFISK Scrubbing Pad, Red, PK5 (997001)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- REMCO Vikan 51in Ultra Hygiene Handle, Red (29604)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (CLR2LT)
- SC JOHNSON PROFESSIONAL 4000 ml Liquid Hand Soap Cartridge (KCL4LTR)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014591)
- SC JOHNSON PROFESSIONAL 2L Foam Hand Soap Cartridge (ANT2LT)
- SC JOHNSON PROFESSIONAL 1,250 mL Foam Hand Soap Cartridge, 3 PK (AGB120TF)
- GOJO 1250 ml Foam Hand Soap Cartridge (8816-03)
- Sc Johnson Professional Hand Soap Dispenser Refills