Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Sc Johnson Professional
1L Foam Hand Soap Cartridge (Discontinued)
Mfr # RFW1L
Zoro # G6664231
This Product is Discontinued
Key Features
- Formula Soap Free
- Fragrance Rose
- Size 1L
- Application Washroom and Shower Areas in Offices, Schools and Public Facilities
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # RFW1L
- Zoro # G6664231
- UPC # 069124019589
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Details
Formula | Soap Free |
Fragrance | Rose |
Item | Hand Soap |
Application | Washroom and Shower Areas in Offices, Schools and Public Facilities |
Hygiene Form | Foam |
Hygiene Properties | Biodegradable |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified; FDA |
Requires Dispenser | Yes |
Hygiene Series | Refresh |
Uses Dispenser | Mfr. No. WRM1LDS |
Color | Pink |
Description
Hand Cleaner, Hygiene Series Deb, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1000mL, Hygiene Properties Biodegradable, Formula Glycerin, Fragrance Floral, Application Commercial Washrooms, Color Pink, Uses Dispenser Mfr. No. WRM1LDS, Hand Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.