Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
1200 ml Foam Hand Soap Cartridge
Mfr # RFW120TF
Zoro # G1857445
product price: $80.15
/pk 3, $26.72/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Foam
- Fragrance Floral
- Size 1200 ml
- Application General Skin Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # RFW120TF
- Zoro # G1857445
- UPC # 069124028857
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Refill Size | 40.6 fl oz (1200 mL) |
Container Size | 1.2 L |
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 1.2 L, Container Type Cartridge, Fragrance Enchanted Rose, Hygiene Properties Moisturizing, Formula Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Red 40 (CI 16035), Sodium Benzoate, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number TF2CHR, Requires Dispenser Yes, Includes Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- TOUGH GUY 23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, Open Top, Plastic (4PGU9)
- HEALTH GARDS Pre-Measured Chemical Dispenser (SC500DIS)
- SHOUT Advanced Gel Brush 8.7 oz., PK8 (72926)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCL2LT)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCH2LT)
- SC JOHNSON PROFESSIONAL 4000 ml Liquid Hand Soap Cartridge (KCL4LTR)
- SC JOHNSON PROFESSIONAL Kresto Special ULTRA KSP250ML 250 mL Hand Cleaner (999KSP250ML)
- SC JOHNSON PROFESSIONAL 3.25L Foam Hand Soap Cartridge (GPF3LNA)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (HAB1L)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- Sc Johnson Professional Hand Soap Dispenser Refills