Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
1.2 L Personal Soaps 3 PK
Mfr # ANT120TF
Zoro # G906490797
product price: $108.99
/pk 3, $36.33/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Application Hand
- Soap/Lotion Type Foam
- For Use With SC Johnson Professional® TF2WHI and TF2CHR Dispensers
- For Use On Bacteria; Germs; Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # ANT120TF
- Zoro # G906490797
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use With | SC Johnson Professional® TF2WHI and TF2CHR Dispensers |
For Use On | Bacteria; Germs; Soil |
Features | Touch Free Cartridge |
Cleaner Container Type | Refill |
Color | Green |
Description
Refresh Foaming Soaps have a mild formulation and are dermatologist tested to verify and confirm this product does not elicit dermal irritation. Specially formulated with the mildest preservatives to reduce the risk of skin irritation. Removes over 99% of dirt and germs when used properly. Just a single pump is required to deliver highly effective skin cleaning when used properly. Suitable for use in commercial restrooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL CARPET SWPR TEAL 11""WD (2484)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Step-On, HDPE/MDPE (1971968)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050087)
- SC JOHNSON PROFESSIONAL 3.25L Foam Hand Soap Cartridge (GPF3LNA)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- SC JOHNSON PROFESSIONAL 1000 ml Foam Hand Soap Cartridge, 6 PK (CLR1L)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge (RFW120TF)
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., EA1 (PC-52DP-1)
- Sc Johnson Professional Hand Soap Dispenser Refills