Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
1.2 L Personal Soaps 3 PK
Mfr # AGB120TF
Zoro # G006490796
product price: $126.99
/pk 3, $42.33/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Size 1.2 L
- Application Hand
- Soap/Lotion Type Foam
- For Use On Bacteria; General Dirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # AGB120TF
- Zoro # G006490796
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use On | Bacteria; General Dirt |
Color | Clear |
For Use With | SC Johnson Professional® TF2WHI, TF2CHR |
Features | Touch Free Cartridge |
Cleaner Container Type | Bottle |
Standards | NSF E2 Rated |
Description
Use this highly effective perfume-free and dye-free antimicrobial foam hand soap where cleanliness counts. Contains Benzalkonium Chloride to clean the hands and kill many common foodborne bacteria when used as directed. Ideal for use in food and catering environments of any other workplace or public facility where a high standard of hand hygiene is required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- ENDUST Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub (12596)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- HYGENALL HEXOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (HXLS9001Q)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (ANT120TF)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- SC JOHNSON PROFESSIONAL 4000 ml Liquid Hand Soap Cartridge (KCL4LTR)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCH2LT)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- SC JOHNSON PROFESSIONAL 1,000 mL Foam Hand Soap Cartridge, 6 PK (AGB1L)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- Sc Johnson Professional Hand Soap Dispenser Refills