Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
1 L Personal Soaps 6 PK
Mfr # 069124050148
Zoro # G904417567
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Size 1 L
- Application Hand
- Soap/Lotion Type Foam
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # 069124050148
- Zoro # G904417567
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 L |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Color | Clear |
Standards | NSF E2 Certified |
For Use With | SC Johnson Professional® ANT1LDS Dispenser |
For Use On | Bacteria; Germs; Soil |
Cleaner Container Type | Refill |
Features | Manual Cartridge |
Description
Use this highly effective perfume-free and dye-free antimicrobial foam hand soap where cleanliness counts. Contains Benzalkonium Chloride to clean the hands and kill many common foodborne bacteria when used as directed. NSF E2 Rated Antimicrobial Foam Hand Soap for Food Handling. Ideal for use in food and catering environments or any other workplace or public facility where a high standard of hand hygiene is required.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech Universal Defender‚Ñ¢ Pads, 15"W X 19"L, 100 Per Pack (GPB100H)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- HANDI-BAG 33 gal Trash Bags, 32.5 in x 40 in, Medium-Duty, .65 Mil, Black, 40 PK (HAB 6FTL40)
- SC JOHNSON PROFESSIONAL 1000 ml Foam Hand Soap Cartridge, 6 PK (CLR1L)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge, 3 PK (CLR120TF)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050087)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (CLR2LT)
- SC JOHNSON PROFESSIONAL 2L Foam Hand Soap Cartridge (AZU2LT)
- SC JOHNSON PROFESSIONAL Refresh AZU1L 1 Liter Azure Foaming Hand Soap, 6PK (721AZU1L)
- ITW GLOBAL BRANDS 64OZ BLK Hand Cleaner (25317)
- Sc Johnson Professional Hand Soap Dispenser Refills