Shop All Kitchen Cleaners
Sc Johnson
Fantastik MAX Max Oven And Grill Cleaner, 20 Oz. Aerosol Can, 6/Carton
Mfr # 315531CT
Zoro # G605294825
$72.55
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
- Brand Sc Johnson
- MFR # 315531CT
- Zoro # G605294825
- Country of Origin Canada
- Category Kitchen Cleaners
Description
formulated for food service and commercial applications. heavy duty, caustic formula. ideal for deep cleaning. clean scent. get max!! heavy duty oven and grill cleaners are great for use in fast casual restaurants, fast food and full service restaurants; food service non-commercial/institutional locations in businesses, educational facilities, lodging establishments and property management. Application: broilers; fryers; griddles; grills; pans; pots; splash panels; steam table-tops; ventilating hoods; warm or cold ovens; applicable material: ceramics; glass; porcelain; stainless steel; chemical compound: isobutane; sodium hydroxide; dirt types: baked on soils; grease; grime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- SC JOHNSON CLEANER;OVEN;FANTASTIK;32OZ (323562)
- ELECTRO FREEZE Food Grade Grease (HC158054A)
- LEISURE TIME Spa Up Liquid Spa Chemicals 2 lb (22339A)
- ECOS PRO Kitchen Bathroom Cleaner, PK6 (PL9746/6)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GRIDDLKLN)
- PERFORMANCE PLUS Foaming Oven Grill Cleaner, AC 20oz., PK6 (P824)
- NOBLE CHEMICAL Chrome Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner (999GKCHROME)
- Sc Johnson Kitchen Cleaners