Shop All Insect Repellents
Sc Johnson
Dry Spray, 4 oz., Deep Woods, OFF, PK12
Mfr # 616304
Zoro # G3166855
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DEET Concentration 25.00%
- Active Ingredients DEET
- Form Aerosol Spray
- Targeted Insects Chiggers, Flies, Gnats, Mosquitos, Ticks
- Indoor/Outdoor Use Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson
- MFR # 616304
- Zoro # G3166855
- Country of Origin United States
- Category Insect Repellents
Dimensions
Container Size | 4 oz |
Details
DEET Concentration | 25.00% |
Active Ingredients | DEET |
Form | Aerosol Spray |
Targeted Insects | Chiggers, Flies, Gnats, Mosquitos, Ticks |
Item | Dry Spray |
Indoor/Outdoor Use | Outdoor |
Net Weight | 5.1 lb |
Container Type | Aerosol Spray Can |
Description
Dry Spray, Targeted Insects Chiggers, Flies, Gnats, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 25.00 Percent, Container Size 4 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Control Type Repels, Net Weight 5.1 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- MI-T-M Unloader Repair Kit (70-0168)
- MTD 12 X 1.75 Steel - 90# (1275-B)
- LOGO BRANDS Tennessee Titans Elite Chair (631-12E)
- SC JOHNSON Deep Woods Dry Insect Repellent, 4 Oz, Aerosol, Neutral, 12PK (315652)
- SC JOHNSON Off 4OZ Skintastic (22154)
- THERMACELL MOSQUITO REPELLER BLUE (MRPSB)
- HOT SHOT 900 to 1200 Sq. Ft. Coverage Area No-Pest Strip (HG-5580)
- BONIDE PRODUCTS 2526 CAPT JACK DEAD BUG CNC PT (252)
- COLEMAN DEET FREE INSC REPELL6OZ (7476)
- ORTHO INSECT BARRIER INDR 50OZ (4612310)
- Sc Johnson Insect Repellents