Shop All Hand Soap Dispenser Refills
Sc Johnson
40.6 fl oz (1200 mL) Antibacterial Foam Hand Soap 3 PK
Mfr # SJNAGB120TF
Zoro # G702502465
product price: $100.99
/pk 3, $33.66/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 40.6 fl oz (1200 mL)
- Application Bacteria Remover
- For Use On Hand
- Color Clear
- Features Triclosan-free; Fragrance-free; Dye-free; Hygienic; Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson
- MFR # SJNAGB120TF
- Zoro # G702502465
- UPC # 69124050124
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | Antibacterial Foam Hand Soap |
Application | Bacteria Remover |
For Use On | Hand |
Color | Clear |
Features | Triclosan-free; Fragrance-free; Dye-free; Hygienic; Antibacterial |
Description
Foam hand soap features an antibacterial formula to cleanse your skin and kill bacteria. Skin conditioners help your skin feel smooth and firm after each use. Triclosan-free formulation contains benzalkonium chloride as an active agent. Perfume-free, dye-free soap will not taint food and is suitable for all food-handling environments. Mild design is excellent for frequent use. Foam hand soap is perfect for removing light to medium contamination in low-risk and high-risk areas where high standards of hand hygiene are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Debris Pan, Hvy-duty, f/18"Push Broom, 21.475"x29"x11", BK/YW (RCP2018781)
- TECHSPRAY Cleanroom Wipes, White, Poly Wrapped, Hydroentangled Polyester, 100 Wipes, 4 in x 4 in (2351-100)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- SC JOHNSON HANDWASH;FOAM;ANTIMICROBIA (AGB1L)
- SC JOHNSON HANDWASH;FOAM, 6PK (AZU1L)
- SC JOHNSON HANDWASH; CLEAR FOAM, 6PK (CLR1L)
- SC JOHNSON 125OZ Pine Hand Soap (17421)
- SC JOHNSON HANDWASH, FOAM, 1.5L, 3PK (SJNAZU120TF)
- SC JOHNSON 33.8 fl oz (1000 mL) Antimicrobial Foam Hand Wash 6 PK (SJNAGB1L)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- Sc Johnson Hand Soap Dispenser Refills