Shop All Hand Soap Dispenser Refills
Sc Johnson
33.8 fl oz (1000 mL) Antimicrobial Foam Hand Wash 6 PK
Mfr # SJNAGB1L
Zoro # G102502447
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33.8 fl oz (1000 mL)
- Application Bacteria Remover
- Features Triclosan-free; Fragrance-free; Dye-free; Hygienic; Antibacterial; Antimicrobial
- Color Clear
- For Use With SC Johnson Liquid Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson
- MFR # SJNAGB1L
- Zoro # G102502447
- UPC # 69124050131
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 33.8 fl oz (1000 mL) |
Details
Item | Antimicrobial Foam Hand Wash |
Application | Bacteria Remover |
Features | Triclosan-free; Fragrance-free; Dye-free; Hygienic; Antibacterial; Antimicrobial |
Color | Clear |
For Use With | SC Johnson Liquid Soap Dispenser |
For Use On | Hand |
Description
Foam hand soap features an antibacterial formula to cleanse your skin and kill bacteria. Skin conditioners help your skin feel smooth and firm after each use. Triclosan-free formulation contains benzalkonium chloride as an active agent. Perfume-free, dye-free soap will not taint food and is suitable for all food-handling environments. Mild design is excellent for frequent use. Foam hand soap is perfect for removing light to medium contamination in low-risk and high-risk areas where high standards of hand hygiene are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Floor Cleaner, Orange, Liquid, PK6 (PL9295/06)
- PROTEAM Carbon Brush Set, Ametek Motor (101720)
- WINSOL Super Slip Wetting Agent Gallon (6349)
- SCRUBBING BUBBLES Flushbl Wipe Citrus 36Ct (00621)
- SC JOHNSON HANDWASH, FOAM, 1.5L, 3PK (SJNAZU120TF)
- SC JOHNSON HANDWASH;FOAM, 6PK (AZU1L)
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- SC JOHNSON HANDWASH; CLEAR FOAM, 6PK (CLR1L)
- SC JOHNSON HANDWASH;FOAM;ANTIMICROBIA (AGB1L)
- SC JOHNSON 125OZ Pine Hand Soap (17421)
- EARTH FRIENDLY PRODUCTS Products Liquid Hand Soap - Free & Clean Scent - 1 gal Bottle - Clear (EOPPL966304)
- Sc Johnson Hand Soap Dispenser Refills