Shop All Specialty Fuses
S&C
Fuse Link, 125A, 4160V AC
Mfr # 130200R4
Zoro # G706908720
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 4160V AC
- DC Voltage Rating Not Rated
- Brand S&C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S&C
- MFR # 130200R4
- Zoro # G706908720
- Country of Origin Unknown
- Category Specialty Fuses
Details
Amps | 125A |
AC Voltage Rating | 4160V AC |
DC Voltage Rating | Not Rated |
Item | Fuse Link |
Brand | S&C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- RACO Connector, Flex Ac/Mc, 2-1/2", Mall Irn (2110)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- S&C Fuse Link, 150A, 7200V AC (131250)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- S&C Fuses