Shop All Specialty Fuses
S&C
Cartridge Fuse, 80A, 69000V AC, Cylindrical
Mfr # 446080R1 SMD-1A
Zoro # G804838240
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- AC Voltage Rating 69000V AC
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Voltage (AC) 69000 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S&C
- MFR # 446080R1 SMD-1A
- Zoro # G804838240
- Country of Origin Unknown
- Category Specialty Fuses
Details
Amps | 80A |
AC Voltage Rating | 69000V AC |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Voltage (AC) | 69000 V-AC |
Brand | S&C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- S&C Fuse Link, 125A, 4160V AC (130200R4)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- S&C Fuse Link, 150A, 7200V AC (131250)
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- S&C Specialty Fuses