Shop All Arts & Crafts
Sax
True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Green
Mfr # 175-8135
Zoro # G202662065
product price: $10.15
/ea
$10.15
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
- Brand Sax
- MFR # 175-8135
- Zoro # G202662065
- UPC # 885634028459
- Country of Origin United States
- Category Arts & Crafts
Description
Print with pizazz! This green water-based ink lends one-and-done vibrant excitement to relief printing (the art of pressing/stamping an engraved or shaped piece into the wet ink and pressing onto another surface, leaving a unique replica of that design onto a different surface). Suitable for use with linoleum, an engraved wood block, flexible vinyl plate, and polyfoam. Thick paste-like ink applies smoothly and dries evenly, especially when used with a roller. Also applies easily to paper and by hand, and rinses off easily from skin—making it perfect for little ones making hand palm/finger print creations. Water-based formula provides comparable performance qualities to oil-based inks, without the mess! Product conforms to ASTM D-4236. Approved with AP seal per the Art & Craft Materials Institute, Inc. (ACMI). Non-toxic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ENCORE PACKAGING Peanut Chute (EP-5820)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- PAPERPRO Staples, 1/4 In. Leg, PK5000 (ACI1901)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- SAX True Flow Underglaze, Bright Yellow, 1 Pint (UG046X)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Magenta (175-8218)
- SAX True Flow Crystal Magic Glaze, Peacock Eye, 1 Pint (S2671X)
- SAX True Flow Gloss Glaze, Bright Orange, 1 Gallon (S2172A)
- SAX True Flow Gloss Glaze, Orange, 1 Pint (FN040X)
- SAX Manila Drawing Paper, 60 lb, 18 x 24 Inches, Pack of 500 (618M)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- Sax