Shop All Stamps and Ink Pads
Sax
Sax 2019758 1 qt. India Ink; Black
Mfr # 2019758
Zoro # G504143743
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sax
- MFR # 2019758
- Zoro # G504143743
- UPC # 885634325183
- Country of Origin United States
- Category Stamps and Ink Pads
Description
Rich, smooth flowing and highly opaque, this permanent carbon black ink is ideal for calligraphy, drawing, brushwork, airbrushing and as a multimedia wash. For use with technical pens, dip pens, brushes and airbrushes. Lightfast and fade proof. Water based and Certified AP Non-Toxic. Made in the USA.
Specifications- Color: Black
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Finish Color: Assorted Color
- Allergens: Contains No Allergens
- Cpacity: 1 qt.
- Container Type: Plastic Bottle
- Country of Origin: United States
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL (10-103-RED-NL)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 3 x 5, Clear, 1000PK (UFS2MZ35)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- SAX Sax True Flow Non-Toxic Water Soluble Block Printing Ink - 8 Oz. - Black (461924)
- TRODAT Stamp, 12 Msg Datr Econ Self Ink (5003)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- SPARCO ENTERED Title Stamp, 1-3/4inx5/8in, Red Ink (SPR60023)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Blue (XST22113)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- XSTAMPER Specialty Stamp, "Happy Face" Round Ink Stamp, 5/8", Red (XST11303)
- Sax Stamps and Ink Pads