Shop All Copy & Printer Paper
Sax
Sax 081431 Drawing Paper White; 60 Lbs. - 24 x 36 In.
Mfr # 81431
Zoro # G103895364
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sax
- MFR # 81431
- Zoro # G103895364
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Pack - 250
- Color - Bleached White
- Material - Sulphite
- Capacity - 60 lbs.
- Size - 24 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- SAX Colored Art Paper, 12 x 18 Inches, Cyan Blue, 50 Sheets PK (12833)
- AVERY Postcards, Matte, 2-Sided Printin, PK200 (8387)
- SCOTT Scott Esential Twls 1Ply (04142)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- SOUTHWORTH PRODUCTS CORP. Bellows Skirting for Southworth PalletPal 360 Spring or Air Models (60042070R)
- EXACT Paper, Brites, , 500Sh, Gn Pk (WAU26791)
- Sax Copy & Printer Paper