Shop All Copy & Printer Paper
Sax
Sax 053949 Drawing Paper White; 80 Lbs. - 18 x 24 In.
Mfr # 53949
Zoro # G403895217
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sax
- MFR # 53949
- Zoro # G403895217
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Color - Bleached White
- Material - Sulphite
- Capacity - 80 lbs.
- Size - 18 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks, Dark Blue (A7054123A)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Fluorescent Green, 500/Roll (DL1410)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- SAX Colored Art Paper, 12 x 18 Inches, Cyan Blue, 50 Sheets PK (12833)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- ASTROBRIGHTS Brights Sprinkle 65Lb Pk (WAU91715)
- HTI Photo Paper Floor Mats Plaiphoto Paper Floor Mats Plain (kp-60P)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- DOMTAR PAPER Domtar Paper DMR851251 Punched Top Custom Cut Sheet (851251)
- Sax Copy & Printer Paper