Shop All Copy & Printer Paper
Sax
Sax 053943 Drawing Paper White; 80 Lbs. - 9 x 12 In.
Mfr # 53943
Zoro # G403895224
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sax
- MFR # 53943
- Zoro # G403895224
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Color - Bleached White
- Material - Sulphite
- Capacity - 80 lbs.
- Size - 9 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- SAX Colored Art Paper, 12 x 18 Inches, Cyan Blue, 50 Sheets PK (12833)
- SPRINGHILL Paper, 11"x17", 110lb., White, PK250 (015334)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- AVERY Avery® Two-Side Printable Business Card, 2" x 3-1/2", Ivory, 200 Cards/Pack (5876)
- SCHOOL SMART PAPER GRAPH 8.5X11 1 RULED REAM (811-12S)
- DOCUGARD Security Paper Check, Blue/Green, PK500 (04539)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- Sax Copy & Printer Paper