Shop All Copy & Printer Paper
Sax
Sax 053931 Drawing Paper White; 60 Lbs. - 9 x 12 In.
Mfr # 53931
Zoro # G703895177
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sax
- MFR # 53931
- Zoro # G703895177
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Color - Bleached White
- Material - Sulphite
- Capacity - 60 lbs.
- Size - 9 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- UST Manual Cutter for up to 2 Steel Straps (E 1425)
- AVERY DENNISON Laser Labels, 2x4, 10 Sheets, White, PK2500 (5963)
- PAC STRAPPING PRODUCTS Pac Strapping Heavy Duty Sealer for 5/8" Strap Width Polyester (ES58SJ)
- SAX Colored Art Paper, 12 x 18 Inches, Cyan Blue, 50 Sheets PK (12833)
- SOUTHWORTH Paper, Linen, 25%Ctn, 65#, Ivry Pk (SOUZ560CK)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- DISCOVERY Paper, Multiprpse, 20#, 8.5X11 Pk (SNA12534)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- SCHOOL SMART PAPER FINGERPAINT 16X22 IN 60 LB WHITE 100 SHTS PK (1622-SS)
- AVERY Cards, Post, Glossy 100PK (AVE8383)
- Sax Copy & Printer Paper