Shop All Copy & Printer Paper
Sax
Sax 053928 Drawing Paper White; 50 Lbs. - 12 x 18 In.
Mfr # 53928
Zoro # G803895435
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sax
- MFR # 53928
- Zoro # G803895435
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Color - Bleached White
- Material - Sulphite
- Capacity - 50 lbs.
- Size - 12 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- SAX Colored Art Paper, 12 x 18 Inches, Cyan Blue, 50 Sheets PK (12833)
- PUFFS Puffs Sft&Strg 56Ct (037000350385)
- SCHOOL SMART School Smart 085357 11 x 8.5 In. Alternate Ruled Long Way Writing Paper For Grade 2; 0.75 In. Ruling; 0.37 In. Broken Line; White; Pack - 500 (85357)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- PACON 9 x 12 in. 140 lbs UCreate Watercolor Paper (PACP4943)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- Sax Copy & Printer Paper