Shop All Tool Chests & Cabinets
Sawstop
Tool Cabinet, Black, Steel, 32 in W
Mfr # TSA-UTC32
Zoro # G110936913
product price: $849.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$849.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Steel
- Width 32 in
- Length 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSA-UTC32
- Zoro # G110936913
- Country of Origin Cambodia
- Category Tool Chests & Cabinets
Dimensions
Width | 32 in |
Length | 25.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Description
Under Table storage for use with SawStop Saws
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 1/2DR 5/8 6PT DEEP (PO7320H)
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- COIJALI Typhoon 12" Blow Gun Extension with High Flow Tip (EXT12CN-DPB)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- SAWSTOP Tool Cabinet, Black, Steel, 18 in W (TSA-UTC18)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 43" W x 18.5" D x 14" H (53RH51)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- Sawstop Tool Chests & Cabinets