Shop All Tool Chests & Cabinets
Sawstop
Tool Cabinet, Black, Steel, 18 in W
Mfr # TSA-UTC18
Zoro # G010936914
product price: $649.00
/ea
Free Shipping & Returns
$649.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Steel
- Width 18 in
- Length 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSA-UTC18
- Zoro # G010936914
- Country of Origin Cambodia
- Category Tool Chests & Cabinets
Dimensions
Width | 18 in |
Length | 25.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Description
Under Table storage for use with SawStop Saws
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T7X-5PK)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Black/Blue, 72 in W x 30 in D (EX7217RCQBKBL)
- GARANT ToolCar Roller Cabinet Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914520 8)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H (32H850)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8DB)
- Sawstop Tool Chests & Cabinets