Shop All Power Saw Accessories
Sawstop
Table Saw Brake Cartridge For 10 in Blades, ICS, PCS, CNS and JSS
Mfr # TSBC-10R3
Zoro # G203658173
product price: $108.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICS, PCS, CNS and JSS
- Height 3 in
- Blade Dia. 10 in
- Features Replaces TSBC-10R2, Weight: 1 lbs
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSBC-10R3
- Zoro # G203658173
- UPC # 857555005666
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Height | 3 in |
Blade Dia. | 10 in |
Width | 7 in |
Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brake Cartridge |
For Use With | ICS, PCS, CNS and JSS |
Features | Replaces TSBC-10R2, Weight: 1 lbs |
Accessory Type | Brake Cartridge |
Description
Brake Cartridge, For Use With ICS, PCS, CNS and JSS, Length 8 in, Blade Dia. 10 in, Width 7 in, Height 3 in, Features Replaces TSBC-10R2, Weight: 1 lbs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita CB-203, 191953-5, 191957-7 & 643200-5, PK 2 (K29)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- SAWSTOP Extension Wing, 27 in. L, 3 in. H (CNS-CIWA)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- SAWSTOP Saw Mobile Base, 39 in. L, 22 in. H (MB-CNS-000)
- DREMEL Tile Cutting Bit (562)
- Sawstop Power Saws