Shop All Router Accessories
Sawstop
Stock Guide for RT Fence
Mfr # RT-STP
Zoro # G008391442
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 6-1/2 in
- Length 6 in
- Tool Weight (Lb.) 2 lb.
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # RT-STP
- Zoro # G008391442
- UPC # 857766003604
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 6-1/2 in |
Length | 6 in |
Width | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 2 lb. |
For Use With | All RT |
Description
This guide's comfort grip and large face makes for easy stock management on router pass-through, and accommodates sacrificial faces with its integrated T-slots.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- SURTEK Professional wood chisel 1" (FF-1)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- SAWSTOP Floor Stand for Router Table (RT-STF)
- SAWSTOP ICS 30 in. In-Line Router Table Assembly RT-F32, RT-PSW, RT-ST2, RT-C30 (RT-TGI)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP Double Horizontal Feather Board for Router Table (RT-HFD)
- SEA FOAM Sea Foam DC-14 Deep Creep - 16 oz. Aerosol (DC-14)
- Sawstop Router Accessories