Shop All Power Saw Accessories
Sawstop
Standard Lock Down Insert, 16inL, 1-1/2inH
Mfr # TSI-SLD
Zoro # G3315019
Not eligible for select promotions
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICS, PCS and CNS
- Height 1 1/2 in
- Length 16 in
- Width 4 1/2 in
- Material Melamine, Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # TSI-SLD
- Zoro # G3315019
- UPC # 857766003178
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Height | 1 1/2 in |
Length | 16 in |
Width | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Standard Zero Clearance Insert |
For Use With | ICS, PCS and CNS |
Material | Melamine, Phenolic |
Thickness | 1/2 in |
Features | Precision machined from a high-quality, ultra strong phenolic core material that is covered on top and bottom with a low-friction, wear-resistant melamine surface, Positioning screws ensure a solid and precise fit in the table |
Accessory Type | Standard Zero Clearance Insert |
Description
Standard Zero Clearance Insert, For Use With ICS, PCS and CNS, Length 16 in, Width 4 1/2 in, Height 1 1/2 in, Thickness 1/2 in, Material Melamine, Phenolic, Features Precision machined from a high-quality, ultra strong phenolic core material that is covered on top and bottom with a low-friction, wear-resistant melamine surface, Positioning screws ensure a solid and precise fit in the table
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-7/16 12 PT BLACK (MTBLKSC46)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- SAWSTOP Saw Mobile Base, 39 in. L, 22 in. H (MB-CNS-000)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- SAWSTOP 27" x 16" Cast Iron Table for RT (RT-C27)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- SAWSTOP Revolution Miter Gauge (TSA-RMG)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- Sawstop Power Saws