Shop All Power Saw Accessories
Sawstop
Sliding Crosscut Attachment, 47in.L, 40inH
Mfr # TSA-SA48
Zoro # G3344881
product price: $1,474.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,474.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most ICS, PCS and CNS Configurations
- Height 40 in
- Length 47 in
- Width 43 in
- Includes Extension Table Assembly, Assembly, Fence Extension Support Plate, Flip Stops, 2 in Grommet For Cns Saw, Hardware Packs, Knurled Pivot Handle, Support Legs, Switch Box Mounting Bracket,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSA-SA48
- Zoro # G3344881
- UPC # 857766003390
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Height | 40 in |
Length | 47 in |
Width | 43 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sliding Crosscut Table |
For Use With | Most ICS, PCS and CNS Configurations |
Includes | Extension Table Assembly, Assembly, Fence Extension Support Plate, Flip Stops, 2 in Grommet For Cns Saw, Hardware Packs, Knurled Pivot Handle, Support Legs, Switch Box Mounting Bracket, |
Features | Micro-adjustable tracks, Measure plus or minus 60 Degrees with the oversize miter gauge, and includes detents at 15 Degrees intervals. Easily adjust fence/blade proximity. |
Material | Aluminum |
Description
Sliding Crosscut Table, For Use With Most ICS, PCS and CNS Configurations, Length 47 in, Width 43 in, Height 40 in, Material Aluminum, Features Micro-adjustable tracks, Measure plus or minus 60 Degrees with the oversize miter gauge, and includes detents at 15 Degrees intervals. Easily adjust fence/blade proximity.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- PROTO 5/8" Drive Impact Drive Adapter (J7655)
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- SAWSTOP Overarm Dust Collector, 64 in. L, 30 in. H (TSA-ODC)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- SAWSTOP Table Saw Brake Cartridge For 10 in Blades, ICS, PCS, CNS and JSS (TSBC-10R3)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- SAWSTOP 27" x 16" Cast Iron Table for RT (RT-C27)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- Sawstop Power Saw Accessories