Shop All Router Accessories
Sawstop
Single Vertical Feather Board for Router Table
Mfr # RT-VFS
Zoro # G208391440
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2-1/8 in
- Length 4 in
- Width 7-1/2 in
- Tool Weight (Lb.) 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # RT-VFS
- Zoro # G208391440
- UPC # 857766003598
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 2-1/8 in |
Length | 4 in |
Width | 7-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 0.5 lb. |
For Use With | All RT |
Description
Designed to fit SawStop RT fence miter slots, this vertical feather board provides downward pressure to keep your workpiece in position and help prevent kickback.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- BIG HORN 8-Inch Wheel Marking Gauge (19355)
- SAWSTOP 27 in. Fence Assembly for Router Table (RT-F27)
- SAWSTOP Router Table (RT-FS)
- SAWSTOP Support Legs for In-Line Router Tables (RT-ST2)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- SAWSTOP Double Horizontal Feather Board for Router Table (RT-HFD)
- SAWSTOP ICS 30 in. In-Line Router Table Assembly RT-F32, RT-PSW, RT-ST2, RT-C30 (RT-TGI)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- Sawstop Router Accessories