Shop All Power Saw Accessories
Sawstop
Saw Mobile Base, 39 in. L, 22 in. H
Mfr # MB-CNS-000
Zoro # G3344820
product price: $250.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most CNS Configurations
- Length 39 in
- Height 22 in
- Width 27 in
- Includes Mobile Base Components Hardware Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # MB-CNS-000
- Zoro # G3344820
- UPC # 857766003079
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Length | 39 in |
Height | 22 in |
Width | 27 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Saw Mobile Base |
For Use With | Most CNS Configurations |
Includes | Mobile Base Components Hardware Pack |
Material | Steel |
Features | Easy one-foot pedal Operation, Supports entire table and requires no extension piece |
Description
Saw Mobile Base, For Use With Most CNS Configurations, Length 39 in, Width 27 in, Height 22 in, Material Steel, Features Easy one-foot pedal Operation, Supports entire table and requires no extension piece, Includes Mobile Base Components Hardware Pack
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 5/32" Cutter Thickness (MC3721-3X5/32X1-36T 105-09300)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-94 H-0800)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- SAWSTOP Extension Wing, 27 in. L, 3 in. H (CNS-CIWA)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- SAWSTOP Dust Collection Panel, 21 in. L, 24 in. H (CNS-DCP)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- Sawstop Power Saw Accessories