Shop All Power Saw Accessories
Sawstop
Saw Mobile Base, 30 in. L, 8 in. H
Mfr # MB-PCS-IND
Zoro # G3344875
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Most PCS Configurations
- Width 35 1/4 in
- Height 7 1/2 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # MB-PCS-IND
- Zoro # G3344875
- UPC # 857766003383
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Width | 35 1/4 in |
Height | 7 1/2 in |
Length | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Industrial Mobile Base |
For Use With | Most PCS Configurations |
Includes | Adapter Kit, Mobile Base Components Hardware Pack |
Thickness | 1/4 in |
Features | Non-marring polyurethane Wheels, Four 360 Degrees high performance ball-bearing casters Wheel Configuration, Hydraulic piston Operation |
Material | Steel |
Description
Industrial Mobile Base, For Use With Most PCS Configurations, Length 30 in, Width 35 1/4 in, Height 7 1/2 in, Thickness 1/4 in, Material Steel, Features Non-marring polyurethane Wheels, Four 360 Degrees high performance ball-bearing casters Wheel Configuration, Hydraulic piston Operation, Includes Adapter Kit, Mobile Base Components Hardware Pack
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- BOJO TOOLS 2 PC Gap Gauge Kit (GT-K-M-PMMA-BK)
- TITAN Ratcheting Breaker Bar Replacement Head, 3/4" Drive (TIT12022)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- SAWSTOP Blade Guard, 17-1/2 in. L, 2 in. H (TSG-MG)
- SAWSTOP Saw Mobile Base, 39 in. L, 22 in. H (MB-CNS-000)
- SAWSTOP Sliding Table, 34" H, 94" L, Steel (TSA-SA70)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- SAWSTOP 27" x 16" Cast Iron Table for RT (RT-C27)
- SAWSTOP Revolution Miter Gauge (TSA-RMG)
- BOSCH Switch (1607200104)
- Sawstop Power Saws