Shop All Power Saw Accessories
This Product is Discontinued
Sawstop
Saw Brake Cartiridge, 5-1/2 in. L, 4 in. H (Discontinued)
Mfr # TSBC-10R2
Zoro # G3315037
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With ICS, PCS, CNS and JSS
- Blade Dia. 10 in
- Height 4 in
- Width 1 3/4 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSBC-10R2
- Zoro # G3315037
- UPC # 857766003154
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Blade Dia. | 10 in |
Height | 4 in |
Width | 1 3/4 in |
Length | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Standard Brake Cartridge |
For Use With | ICS, PCS, CNS and JSS |
Material | Plastic |
Thickness | 1 3/4 in |
Features | 1 Locking Key Allows The User to Quickly Change, Compatible With All Woods And Other Non-Conductive Materials, Standard Brake Cartridge |
Accessory Type | Standard Brake Cartridge |
Description
Standard Brake Cartridge, For Use With ICS, PCS, CNS and JSS, Length 5.5 in, Blade Dia. 10 in, Width 1 3/4 in, Height 4 in, Thickness 1 3/4 in, Material Plastic, Features 1 Locking Key Allows The User to Quickly Change, Compatible With All Woods And Other Non-Conductive Materials, Standard Brake Cartridge
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.