Shop All Router Accessories
Sawstop
Router Table
Mfr # RT-FS
Zoro # G304420228
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 156 lb
- Overall Width 32 in
- Minimum Throat Opening 3 1/4 in
- Table Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # RT-FS
- Zoro # G304420228
- UPC # 857555005536
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Overall Width | 32 in |
Table Length | 32 in |
Overall Height | 35 in |
Fence Height | 3 1/2 in |
Table Width | 24 in |
Table Working Length | 36 in |
Overall Depth | 24 in |
Fence Length | 35 3/4 in |
Table Working Width | 24 in |
Dust Port Diameter | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Floor Standing Router Table |
Tool Weight | 156 lb |
Minimum Throat Opening | 3 1/4 in |
Included Fence | Yes |
Maximum Throat Opening | 4 3/16 in |
Product Type | Floor Standing Router Table |
Description
Floor Standing Router Table, Table Working Length 36 in, Table Working Width 24 in, Included Fence Yes, Dust Port Diameter 2 1/4 in, Fence Height 3 1/2 in, Fence Length 35 3/4 in, Maximum Throat Opening 4 3/16 in, Tool Weight 156 lb, Minimum Throat Opening 3 1/4 in, Overall Depth 24 in, Overall Height 35 in, Overall Width 32 in, Product Type Floor Standing Router Table, Table Length 32 in, Table Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc Specialty Pick/Driver Set, W941 (W941)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- BON TOOL Bon 82-494 Float Pan Blade, Aluminum, 8 Foot (82-494)
- SAWSTOP ICS 30 in. In-Line Router Table Assembly RT-F32, RT-PSW, RT-ST2, RT-C30 (RT-TGI)
- SAWSTOP 4 pc Phenolic Zero-Clearance Insert Ring Set for Router Plates (RT-PZR)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- SAWSTOP Router Lift (RT-LFT)
- SAWSTOP 32 in. Fence Assembly for Router Table (RT-F32)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP Router Dust Box (RT-DCB)
- Sawstop Router Accessories