Shop All Router Accessories
Sawstop
Router Lift
Mfr # RT-LFT
Zoro # G004420214
product price: $549.00
/ea
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) 3.5 in Router Reducer Collar, (2) Wire Hose Clamp, (5) Panels, 1-1/2 in Phenolic Router Table Insert Ring, 2.5 mm Hex L-Wrench, 3 mm Hex L-Wrench, 3.25 in Router Reducer Collar, 4 mm Hex L-Wrench, 6 mm Hex L-Wrench, Dust Collection Box, Dust Collection Hose, Dust Port Splitter, Four-Post Router Lift with Lock, Insert Wrench
- Overall Width 10 1/4 in
- Material Aluminum
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-LFT
- Zoro # G004420214
- UPC # 857555005369
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Overall Width | 10 1/4 in |
Wrench Size | 2.5 mm, 3 mm, 4 mm, 6 mm |
Overall Diameter | 11 3/4 in |
Overall Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Lift |
Includes | (2) 3.5 in Router Reducer Collar, (2) Wire Hose Clamp, (5) Panels, 1-1/2 in Phenolic Router Table Insert Ring, 2.5 mm Hex L-Wrench, 3 mm Hex L-Wrench, 3.25 in Router Reducer Collar, 4 mm Hex L-Wrench, 6 mm Hex L-Wrench, Dust Collection Box, Dust Collection Hose, Dust Port Splitter, Four-Post Router Lift with Lock, Insert Wrench |
Material | Aluminum |
Number of Pieces | 1 |
Product Type | Router Lift |
Compatible Manufacturer Model Number | RT-FS |
Description
Router Lift, Product Type Router Lift, Compatible Manufacturer Model Number RT-FS, Number of Pieces 1, Wrench Size 2.5 mm, 3 mm, 4 mm, 6 mm, Includes (2) 3.5 in Router Reducer Collar, (2) Wire Hose Clamp, (5) Panels, 1-1/2 in Phenolic Router Table Insert Ring, 2.5 mm Hex L-Wrench, 3 mm Hex L-Wrench, 3.25 in Router Reducer Collar, 4 mm Hex L-Wrench, 6 mm Hex L-Wrench, Dust Collection Box, Dust Collection Hose, Dust Port Splitter, Four-Post Router Lift with Lock, Insert Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Jab Saw (725)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- INSIZE Data output Cable (7302-22)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- SAWSTOP 9 pc Brass Precision Template Guide Set (RT-TGS)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP Flip Stop for Router Fence (RT-FLS)
- SAWSTOP Router Dust Box (RT-DCB)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP Double Horizontal Feather Board for Router Table (RT-HFD)
- WESTWARD Door Knob Rtr Bit, Carb Tipped, 2-1/8 In (16Y630)
- Sawstop Routers & Accessories