Shop All Router Accessories
Sawstop
Router Dust Box
Mfr # RT-DCB
Zoro # G804420209
Free Shipping & Returns
Not eligible for select promotions
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Includes Bottom Panel, Dust Collection Hose, Dust Port Splitter, Front Panel, Rear Panel, (2) Side Panel, (2) Wire Hose Clamp, (26) M4 x 0.7 x 6 Truss Head Phillips Screw, (4) M4 x 0.7 x 10 Truss Head Phillips Screw, (6) M6 Lock Washer, (6) M6 x 1 x 12 Hex Head Bolt, (6) M6 x 13 x 1 Washer
- Product Type Downdraft Dust Collection Box
- Wrench Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # RT-DCB
- Zoro # G804420209
- UPC # 857555005390
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Wrench Size | 10 mm |
Overall Length | 13 in |
Overall Diameter | 13 in |
Compatible Hose Size | 2 1/4 in, 4 in |
Overall Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Dust Box |
Material | Steel |
Number of Pieces | 1 |
Includes | Bottom Panel, Dust Collection Hose, Dust Port Splitter, Front Panel, Rear Panel, (2) Side Panel, (2) Wire Hose Clamp, (26) M4 x 0.7 x 6 Truss Head Phillips Screw, (4) M4 x 0.7 x 10 Truss Head Phillips Screw, (6) M6 Lock Washer, (6) M6 x 1 x 12 Hex Head Bolt, (6) M6 x 13 x 1 Washer |
Product Type | Downdraft Dust Collection Box |
Compatible Manufacturer Model Number | RT-FS |
Description
Router Dust Box, Product Type Downdraft Dust Collection Box, Compatible Manufacturer Model Number RT-FS, Number of Pieces 1, Wrench Size 10 mm, Includes Bottom Panel, Dust Collection Hose, Dust Port Splitter, Front Panel, Rear Panel, (2) Side Panel, (2) Wire Hose Clamp, (26) M4 x 0.7 x 6 Truss Head Phillips Screw, (4) M4 x 0.7 x 10 Truss Head Phillips Screw, (6) M6 Lock Washer, (6) M6 x 1 x 12 Hex Head Bolt, (6) M6 x 13 x 1 Washer, Compatible Grainger Model Number 793ZG6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- STARRETT Band Saw Blade, 11 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-07)
- SAWSTOP Floor Stand for Router Table (RT-STF)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- SAWSTOP Double Horizontal Feather Board for Router Table (RT-HFD)
- SAWSTOP 32 in. Fence Assembly for Router Table (RT-F32)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- MAJOR Major: HIT-45AR5 - Router Faceplate Template Guide for Adams Rite MS 1850SN Locks (MJR-HIT-45AR5)
- Sawstop Router Accessories