Shop All Power Saw Accessories
Sawstop
Revolution Miter Gauge
Mfr # TSA-RMG
Zoro # G210936912
product price: $448.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Width 20 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSA-RMG
- Zoro # G210936912
- Country of Origin Malaysia
- Category Power Saw Accessories
Dimensions
Overall Length | 23 in |
Width | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Description
Revolutionary new Miter Gauge design
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75 (22PN79)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 10 (4-765)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler (1888-0700)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- SAWSTOP Blade Guard, 17-1/2 in. L, 2 in. H (TSG-MG)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- SAWSTOP Table Saw Brake Cartridge For 10 in Blades, ICS, PCS, CNS and JSS (TSBC-10R3)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- MAKITA Padded Protective Guide Rail Bag (E-10936)
- Sawstop Power Saw Accessories