Shop All Power Saw Accessories
Sawstop
Overarm Dust Collector, 64 in. L, 30 in. H
Mfr # TSA-ODC
Zoro # G3344866
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most ICS, PCS and CNS Configurations
- Width 4 in
- Length 62.5 in
- Height 18 in
- Includes Clamp With Screws, Long Hose, Lower Dust Tube, Short Hose, 1.5 in to 4 in Splitter, Upper Dust Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # TSA-ODC
- Zoro # G3344866
- UPC # 857766003147
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Width | 4 in |
Length | 62.5 in |
Height | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Overarm Dust Collector |
For Use With | Most ICS, PCS and CNS Configurations |
Includes | Clamp With Screws, Long Hose, Lower Dust Tube, Short Hose, 1.5 in to 4 in Splitter, Upper Dust Tube |
Material | Steel |
Features | Custom Y-Port unites above and below-table dust collection into one 4 in port Connection, Rubberized collar easily fits DC Guard, and routes dust past the end of extension table before joining saw's 4 in collection port for extraction |
Accessory Type | Overarm Dust Collector |
Description
Overarm Dust Collector, For Use With Most ICS, PCS and CNS Configurations, Length 62.5 in, Width 4 in, Height 18 in, Material Steel, Features Custom Y-Port unites above and below-table dust collection into one 4 in port Connection, Rubberized collar easily fits DC Guard, and routes dust past the end of extension table before joining saw's 4 in collection port for extraction, Includes Clamp With Screws, Long Hose, Lower Dust Tube, Short Hose, 1.5 in to 4 in Splitter, Upper Dust Tube
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (440478)
- BETA Hexagon Hand Socket, 27mm (009200027)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10234)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- SAWSTOP Extension Wing, 27 in. L, 3 in. H (CNS-CIWA)
- SAWSTOP Folding Outfeed Table, Steel, 31-3/4" W (TSA-FOT)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- SAWSTOP Sliding Table, 34" H, 94" L, Steel (TSA-SA70)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- BIG HORN Wood Featherboard (19134)
- Sawstop Power Saw Accessories