Shop All Router Accessories
Sawstop
ICS 30 in. In-Line Router Table Assembly RT-F32, RT-PSW, RT-ST2, RT-C30
Mfr # RT-TGI
Zoro # G608391439
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 38-5/8 in
- Length 36 in
- Width 16 in
- Tool Weight (Lb.) 81 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-TGI
- Zoro # G608391439
- UPC # 857555005550
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 38-5/8 in |
Length | 36 in |
Width | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 81 lb. |
For Use With | ICS |
Description
Optimize your SawStop Industrial Cabinet Saw with this In-Line Router Table Assembly. Replace your extension table with beautiful cast iron, or install to the left of the saw. Includes a 30 in. x 16 in. precision cast iron table with internal fence channels, an external power switch for your router, two support legs, and a 32 in. Router Fence Assembly featuring two adjustable faces with shims, a 2.25 in. dust port, adjustable scales and compatibility with various routing accessories like feather boards, flip stops and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Socket (SHD12011)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-7/64 (52471)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- SAWSTOP 32 in. Fence Assembly for Router Table (RT-F32)
- SAWSTOP Floor Stand for Router Table (RT-STF)
- SAWSTOP 27 in. Fence Assembly for Router Table (RT-F27)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP Support Legs for In-Line Router Tables (RT-ST2)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- Sawstop Routers & Accessories