Shop All Power Saw Accessories
Sawstop
Folding Outfeed Table, Steel, 31-3/4" W
Mfr # TSA-FOT
Zoro # G4420969
Free Shipping & Returns
Not eligible for select promotions
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most ICS and PCS Configurations
- Material Steel
- Features Folding Outfeed Table Quickly Stows for an Easy Move, Rollers for Smooth Operation
- Length 32 in
- Includes Adjustable Feet, Hardware Packs, Roller Bars, Stamped Steel Support Plate, Support Legs, Table Support Tubes,, Table Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # TSA-FOT
- Zoro # G4420969
- UPC # 857555005352
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Length | 32 in |
Width | 31 3/4 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Outfeed Table |
For Use With | Most ICS and PCS Configurations |
Material | Steel |
Features | Folding Outfeed Table Quickly Stows for an Easy Move, Rollers for Smooth Operation |
Includes | Adjustable Feet, Hardware Packs, Roller Bars, Stamped Steel Support Plate, Support Legs, Table Support Tubes,, Table Tubes |
Requires | CNS, ICS, PCS |
Thickness | 1 in |
Accessory Type | Folding Outfeed Table |
Description
Folding Outfeed Table, For Use With Most ICS and PCS Configurations, Requires CNS, ICS, PCS, Length 32 in, Width 31 3/4 in, Height 1 in, Thickness 1 in, Material Steel, Features Folding Outfeed Table Quickly Stows for an Easy Move, Rollers for Smooth Operation, Includes Adjustable Feet, Hardware Packs, Roller Bars, Stamped Steel Support Plate, Support Legs, Table Support Tubes,, Table Tubes
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- SAWSTOP Sliding Table, 34" H, 94" L, Steel (TSA-SA70)
- SAWSTOP 27" x 16" Cast Iron Table for RT (RT-C27)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- SAWSTOP Standard Lock Down Insert, 16inL, 1-1/2inH (TSI-SLD)
- SKIL Adjustable Rip Fence (13896)
- Sawstop Power Saws