Shop All Power Saw Accessories
Sawstop
Extension Wing, 27 in. L, 3 in. H
Mfr # CNS-CIWA
Zoro # G3344796
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CNS
- Height 1 1/2 in
- Length 27 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # CNS-CIWA
- Zoro # G3344796
- UPC # 419145000736
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Height | 1 1/2 in |
Length | 27 in |
Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cast Iron Wings |
For Use With | CNS |
Includes | (2) Cast Iron Wings, Hardware |
Features | 80 More Pounds Means Added Stability And Reduced Vibration, Aligns Perfectly With Table, Precision Ground to .001 in, Rails And Extension Table |
Material | Cast Iron |
Thickness | 1 1/2 in |
Description
Cast Iron Wings, For Use With CNS, Length 27 in, Width 12 in, Height 1 1/2 in, Thickness 1 1/2 in, Material Cast Iron, Features 80 More Pounds Means Added Stability And Reduced Vibration, Aligns Perfectly With Table, Precision Ground to .001 in, Rails And Extension Table, Includes (2) Cast Iron Wings, Hardware
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Retriever, 5 lb. Pull (906)
- DRILL AMERICA 1/8"x3/4" HSS Cutoff Blade (DEWCOB1/8X3/4)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- BONDHUS Hex Wrench Set, 10 Pieces, 3/32" to 3/8 (BND15390)
- SAWSTOP Overarm Dust Collector, 64 in. L, 30 in. H (TSA-ODC)
- SAWSTOP Dust Collection Panel, 21 in. L, 24 in. H (CNS-DCP)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- Sawstop Power Saw Accessories