Shop All Power Saw Accessories
Sawstop
Dust Blade Guard, 17" H, 19" L, Steel
Mfr # TSG-FDC
Zoro # G3780329
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Most ICS, PCS and CNS Configurations
- Features Transparent Blade Cover, Wide Pipe Allows for High Air Volume Collection
- Material Steel
- Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSG-FDC
- Zoro # G3780329
- UPC # 857555005345
- Country of Origin Malaysia
- Category Power Saw Accessories
Dimensions
Width | 79 in |
Length | 19 in |
Height | 23 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Collection Guard |
For Use With | Most ICS, PCS and CNS Configurations |
Features | Transparent Blade Cover, Wide Pipe Allows for High Air Volume Collection |
Material | Steel |
Requires | CNS, Mfr. No. ICS, PCS |
Includes | Extension Leg, Floating Dust Collecting Blade Guard, Hardware Pack, Inner Dust Tube, Leg Support Bracket, Mounting Bracket, Outer Dust Tube |
Accessory Type | Dust Collection Guard |
Description
Dust Collection Guard, For Use With Most ICS, PCS and CNS Configurations, Requires CNS, Mfr. No. ICS, PCS, Length 19 in, Width 79 in, Height 23 1/4 in, Material Steel, Features Transparent Blade Cover, Wide Pipe Allows for High Air Volume Collection, Includes Extension Leg, Floating Dust Collecting Blade Guard, Hardware Pack, Inner Dust Tube, Leg Support Bracket, Mounting Bracket, Outer Dust Tube
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- STANLEY 12 ft Tape Measures, 1/2 in Blade (STHT30810)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- METABO Bevel Gear with Pinion HT (316046920)
- SAWSTOP 27" x 16" Cast Iron Table for RT (RT-C27)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- SAWSTOP Extension Wing, 27 in. L, 3 in. H (CNS-CIWA)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- WILTON Riving Knife, Thin Kerf, for Deluxe (RK-10TK)
- Sawstop Power Saws