Shop All Router Accessories
Sawstop
Double Horizontal Feather Board for Router Table
Mfr # RT-HFD
Zoro # G108391441
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2-1/2 in
- Length 7-1/2 in
- Tool Weight (Lb.) 2 lb.
- Width 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-HFD
- Zoro # G108391441
- UPC # 857766003581
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 2-1/2 in |
Length | 7-1/2 in |
Width | 6-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 2 lb. |
For Use With | All RT |
Description
Designed to fit SawStop RT table miter slots, this double-height feather board can be used as-is or as two separate feather boards to help minimize kickback.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP Flip Stop for Router Fence (RT-FLS)
- SAWSTOP Support Legs for In-Line Router Tables (RT-ST2)
- SAWSTOP 27 in. Fence Assembly for Router Table (RT-F27)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- SAWSTOP 32 in. Fence Assembly for Router Table (RT-F32)
- BIG HORN 24 x 48 Inch Non-Slip Router Pad (19116)
- Sawstop Routers & Accessories