Shop All Table Saws & Tile Saws
Sawstop
Corded Table Saw 10 in Blade Dia., 52 in
Mfr # PCS175-TGP252
Zoro # G3345085
product price: $3,491.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Not eligible for select promotions
$3,491.00
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 52 in
- Voltage 120V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # PCS175-TGP252
- Zoro # G3345085
- UPC # 857766003314
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 52 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 1/4 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Overall Width | 85 1/4 in |
Exhaust Port Size | 4 in |
Depth of Cut @ 90 Deg. | 3-1/8" |
Overall Depth | 33 in |
Arbor Size | 5/8 in |
Overall Height | 34 in |
Table Width with Extension | 85 1/4 in |
Max. Cut Width Left of Blade | 12 in |
Table Length | 27 in |
Table Width | 85 1/4 in |
Description
Table Saw, Power Source Corded, Series PCS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 14A, Horsepower 1.7, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 52 in, Max. Cut Width Left of Blade 12 in, Table Width 85 1/4 in, Table Width with Extension 85 1/4 in, Table Length 27 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch 100 Grit 3mm Resin Diamond Polishing Pad (E5100)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- KLEIN TOOLS Crimp Die Set for RG58/RG59, RG62, RG174, FO (VDV201-040)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS175-PFA30)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS31230-TGP236)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (CNS175-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS31230-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- Sawstop Power Saws