Shop All Table Saws & Tile Saws
Sawstop
Corded Table Saw 10 in Blade Dia., 36 in
Mfr # PCS31230-TGP236
Zoro # G3345100
product price: $3,944.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Not eligible for select promotions
$3,944.99
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 36 in
- Voltage 230V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # PCS31230-TGP236
- Zoro # G3345100
- UPC # 857766003345
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 36 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 1/4 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Exhaust Port Size | 4 in |
Arbor Size | 5/8 in |
Overall Height | 34 in |
Overall Width | 69 1/8 in |
Depth of Cut @ 90 Deg. | 3-1/8" |
Overall Depth | 33 in |
Max. Cut Width Left of Blade | 12 in |
Table Width with Extension | 69 1/8 in |
Table Width | 69 1/8 in |
Table Length | 27 in |
Description
Table Saw, Power Source Corded, Series PCS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 13A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 36 in, Max. Cut Width Left of Blade 12 in, Table Width 69 1/8 in, Table Width with Extension 69 1/8 in, Table Length 27 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MILWAUKEE TOOL & EQUIPMENT 5 pc. Bi-Metal T-Shank Jig Saw Blade Set (49-22-1178)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS31230-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS175-TGP236)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- PRIME-LINE Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM Single Pack (G02773)
- Sawstop Power Saws