Shop All Table Saws & Tile Saws
Sawstop
Corded Table Saw 10 in Blade Dia., 36 1/2 in
Mfr # ICS73480-36
Zoro # G3344951
product price: $6,374.00
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
Not eligible for select promotions
$6,374.00
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 36 1/2 in
- Voltage 480V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # ICS73480-36
- Zoro # G3344951
- UPC # 857555005246
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 36 1/2 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 1/4 in |
Overall Depth | 36 1/2 in |
Overall Height | 34 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Overall Width | 69 1/4 in |
Exhaust Port Size | 4 in |
Depth of Cut @ 90 Deg. | 3-1/8" |
Arbor Size | 5/8 in |
Table Width with Extension | 69 1/4 in |
Max. Cut Width Left of Blade | 12 1/2 in |
Table Length | 30 in |
Table Width | 69 1/4 in |
Description
Table Saw, Power Source Corded, Series ICS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 9A, Horsepower 7.5, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 36 1/2 in, Max. Cut Width Left of Blade 12 1/2 in, Table Width 69 1/4 in, Table Width with Extension 69 1/4 in, Table Length 30 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- INGERSOLL-RAND Anvil Assembly, 4" x 0.2" x 4 (107XPA-A44)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- SAWSTOP Portable Table Saw 10 in Blade Dia., 25 1/2 in (JSS-120A60)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (CNS175-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS175-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- SKIL Corded Flooring Saw 4 3/8 in Blade Dia. (3601-02)
- Sawstop Power Saws