Shop All Table Saws & Tile Saws
Sawstop
Corded Table Saw 10 in Blade Dia., 36 1/2 in
Mfr # CNS175-TGP236
Zoro # G3344918
product price: $2,507.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,507.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 36 1/2 in
- Voltage 120V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # CNS175-TGP236
- Zoro # G3344918
- UPC # 857766003246
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 36 1/2 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 1/4 in |
Exhaust Port Size | 4 in |
Overall Depth | 45 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Overall Width | 69 1/8 in |
Overall Height | 34 3/4 in |
Depth of Cut @ 90 Deg. | 3-1/8" |
Arbor Size | 5/8 in |
Max. Cut Width Left of Blade | 12 1/2 in |
Table Width with Extension | 69 1/8 in |
Table Length | 27 in |
Table Width | 69 1/8 in |
Description
Table Saw, Power Source Corded, Series CNS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 14A, Horsepower 1.7, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 36 1/2 in, Max. Cut Width Left of Blade 12 1/2 in, Table Width 69 1/8 in, Table Width with Extension 69 1/8 in, Table Length 27 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- SUPERIOR PARTS Ribbon Spring (SP 889-503)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS175-TGP236)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS31230-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- JET Corded Table Saw 10 in Blade Dia., 50 in (708675PK)
- Sawstop Power Saws