Shop All Table Saws & Tile Saws
Sawstop
Corded Table Saw 10 in Blade Dia., 30 in
Mfr # PCS31230-PFA30
Zoro # G3345091
product price: $3,683.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,683.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 30 in
- Voltage 230V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # PCS31230-PFA30
- Zoro # G3345091
- UPC # 857766003369
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 30 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 1/4 in |
Overall Height | 34 in |
Depth of Cut @ 90 Deg. | 3-1/8" |
Overall Width | 61 3/4 in |
Overall Depth | 31 1/8 in |
Exhaust Port Size | 4 in |
Arbor Size | 5/8 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Table Width | 61 3/4 in |
Table Length | 27 in |
Table Width with Extension | 61 3/4 in |
Max. Cut Width Left of Blade | 12 in |
Description
Table Saw, Power Source Corded, Series PCS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 13A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 12 in, Table Width 61 3/4 in, Table Width with Extension 61 3/4 in, Table Length 27 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS175-PFA30)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (CNS175-TGP252)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS53230-52)
- PRIME-LINE Bridge Wet Tile Saw, Water Reservoir System, 3590 RPM, Rip Fence Single Pack (G02774)
- Sawstop Table Saws & Tile Saws