Shop All Table Saws & Tile Saws
This Product is Discontinued
Sawstop
Corded Table Saw 10 in Blade Dia., 25-1/2" (Discontinued)
Mfr # JSS-MCA
Zoro # G3345058
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 25 1/2 in
- Voltage 120VAC
- Bevel Angle Range -1 Degrees to 46 Degrees Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # JSS-MCA
- Zoro # G3345058
- UPC # 857766003406
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 25 1/2 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 1/8 in |
Depth of Cut @ 45 Deg. | 2-1/8" |
Overall Height | 36" |
Overall Width | 26-1/4" |
Depth of Cut @ 90 Deg. | 3-1/8" |
Overall Depth | 28-3/4" |
Exhaust Port Size | 2-1/2" |
Arbor Size | 5/8" |
Table Length | 22 5/8 in |
Table Width | 31 1/4 in |
Table Width with Extension | 43 3/8 in |
Max. Cut Width Left of Blade | 9 3/4 in |
Description
Table Saw, Power Source Corded, Series JSS, Blade Dia. 10 in, Max. Blade Speed 4000 RPM, Current 15A, Horsepower 1.5, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -1 Degrees to 46 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Portable, Stand Type Folding/Rolling, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 9 3/4 in, Table Width 31 1/4 in, Table Width with Extension 43 3/8 in, Table Length 22 5/8 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.