Shop All Router Accessories
Sawstop
Cast Iron Table Insert for 36 in. PCS Router Table Configuration
Mfr # RT-ICW
Zoro # G608391446
Free Shipping & Returns
Not eligible for select promotions
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 in
- Length 27 in
- Width 8-1/4 in
- Tool Weight (Lb.) 26 lb.
- For Use With PCS-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # RT-ICW
- Zoro # G608391446
- UPC # 857766003536
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 1-1/2 in |
Length | 27 in |
Width | 8-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 26 lb. |
For Use With | PCS-36 |
Description
Complete your 36 in. Professional In-Line Router Table configuration with this beautiful Intermediate Cast Iron Wing. When installed, it completes a full cast table from left to right!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- PIG Pig Water-Repellent Oil-Absorbent Medium-Weight Mat Roll, 30"X150' (NPG26400)
- SAWSTOP Support Legs for In-Line Router Tables (RT-ST2)
- SAWSTOP Double Horizontal Feather Board for Router Table (RT-HFD)
- SAWSTOP 9 pc Brass Precision Template Guide Set (RT-TGS)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- SAWSTOP Router Lift (RT-LFT)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- Sawstop Routers & Accessories