Shop All Router Accessories
Sawstop
9 pc Brass Precision Template Guide Set
Mfr # RT-TGS
Zoro # G808391444
product price: $89.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 6 in
- Tool Weight (Lb.) 1 lb.
- Width 8 in
- For Use With All RT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-TGS
- Zoro # G808391444
- UPC # 857766003574
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 2 in |
Length | 6 in |
Width | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 1 lb. |
For Use With | All RT |
Description
Compatible with most routers, this set supports general routing, dovetailing, and more. Includes a custom-fit phenolic insert, eight guides 1 19/64 in., 5/8 in., 27/32 in., 17/32 in., 17/64 in., 9/32 in., 11/32 in., 13/32 in. and 1 lock nut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- BLACK & DECKER Cord and Plug, 8 Ft. (330072-98)
- NORTON CO INDIA KNIFE BLADE MEDIUM STONE (NR86775)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- SAWSTOP ICS 30 in. In-Line Router Table Assembly RT-F32, RT-PSW, RT-ST2, RT-C30 (RT-TGI)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP 4 pc Phenolic Zero-Clearance Insert Ring Set for Router Plates (RT-PZR)
- SAWSTOP Stock Guide for RT Fence (RT-STP)
- SAWSTOP Router Dust Box (RT-DCB)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- Sawstop Routers & Accessories