Shop All Circular Saw Blades
Sawstop
60-Teeth Circular Saw Blade, Combination
Mfr # CB104 184
Zoro # G3314976
product price: $61.89
/ea
Not eligible for select promotions
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Table Saws
- Max. RPM 5000
- Primary Saw Application Wood
- For Use With Table Saws
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # CB104 184
- Zoro # G3314976
- UPC # 857766003222
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 3-1/8" |
Arbor Size | 5/8 in |
Cut Width | 0.125 in |
Max. Cutting Depth | 3 1/8 in |
Description
Circular Saw Blade, Series ICS, PCS, CNS, JSS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 3 1/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.125 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Table Saws, Blade Type Combination, Plate Thickness 0.078 in, Application Woodworking
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- PACIFIC HANDY CUTTER Pocket Safety Cutter Safety Utility Point, 5 1/2 in L (S7)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- SAWSTOP Dado Blade, 8", Stacked (BTS-DS8-2402)
- SAWSTOP 40-Teeth Circular Saw Blade, Wood (BTS-R-40ATB)
- SAWSTOP 80-Teeth Circular Saw Blade, Wood (BTS-P-80HATB)
- SAWSTOP Circular Saw Blade, 10 in, 24 Teeth (BTS-R-24ATB)
- SAWSTOP 40-Teeth Circular Saw Blade, Combination (CNS-07-148)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- EVOLUTION 7-1/4" Stainless Steel Cutting Blade, 20mm Arbor (185BLADESSN)
- Sawstop Power Saw Blades