Shop All Router Accessories
Sawstop
4 pc Phenolic Insert Ring Set for Router Plates
Mfr # RT-PIR
Zoro # G308391449
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1-1/4 in
- Length 3-3/4 in
- Tool Weight (Lb.) 0.4 lb.
- Width 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-PIR
- Zoro # G308391449
- UPC # 857766003550
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 1-1/4 in |
Length | 3-3/4 in |
Width | 3-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 0.4 lb. |
For Use With | All RT |
Description
These phenolic inserts are graduated in size for quick-change versatility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In (6PTE1)
- NORSEMAN BY VIKING DRILL AND TOOL 115 Piece #1-60, A-Z, 1/16-1/2" Jobber Drills (47512)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, Delrin, 3/8-16" (SP-3D)
- SAWSTOP 4 pc Phenolic Zero-Clearance Insert Ring Set for Router Plates (RT-PZR)
- SAWSTOP 9 pc Brass Precision Template Guide Set (RT-TGS)
- SAWSTOP Flip Stop for Router Fence (RT-FLS)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- SAWSTOP Router Dust Box (RT-DCB)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- Sawstop Router Accessories