Shop All Power Saw Accessories
Sawstop
32 in. x 24 in. Cast Iron Table for SawStop RT-STF Floor Stand
Mfr # RT-C32
Zoro # G408391165
Free Shipping & Returns
$595.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 32 in
- For Use With RT-FS
- Height 1-1/2 in
- Tool Weight 85 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sawstop
- MFR # RT-C32
- Zoro # G408391165
- UPC # 857555005420
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Overall Length | 32 in |
Height | 1-1/2 in |
Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | RT-FS |
Tool Weight | 85 lb. |
Description
This massive 32 in. x 24 in. cast iron table is built to fit the SawStop RT-STF Floor Stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Point Type: Split Point (KFDRSD1-1/2)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48492)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- SAWSTOP Folding Outfeed Table, Steel, 31-3/4" W (TSA-FOT)
- SAWSTOP Overarm Dust Collector, 64 in. L, 30 in. H (TSA-ODC)
- SAWSTOP Revolution Miter Gauge (TSA-RMG)
- SAWSTOP Dust Collection Panel, 21 in. L, 24 in. H (CNS-DCP)
- HUSQVARNA Wheel Kit (541405089)
- Sawstop Power Saws